0 items

Mueller Industries FIPT x Copper Flared Nut Brass Coupling

MH1547617N

  • FITTING SIZES
  • PRICE

DESCRIPTION

SPECIFICATIONS

End Connection 1
FIPT
End Connection 2
Copper Flared Nut
End Connections
FIPT x Copper Flared Nut
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Sizes
1 in
Fitting Type
Straight
Lead Law Compliant
Yes
Material
Brass
NSF Certified
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday