0 items

Mueller Industries Flared Threaded x CTS Compression Brass Reducing Coupling

MH15071N

  • FITTING SIZES
  • PRICE

DESCRIPTION

SPECIFICATIONS

End Connection 1
Flared Threaded
End Connection 2
CTS Compression
End Connections
Flared Threaded x CTS Compression
Fitting Size 1
1-1/4 in
Fitting Size 2
1 in
Fitting Sizes
1-1/4 in x 1 in
Fitting Type
Reducing
Lead Law Compliant
Yes
Material
Brass
NSF Certified
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday