Mueller Industries FTG x Copper Street 45 Degree Elbow

MUEWB033

Manufacturer Part #: WB03326

  • FITTING SIZES
  • PRICE

DESCRIPTION

SPECIFICATIONS

ANSI Specifications
ANSI 61
ASME Specifications
ASME B16.22, ASME B16.29
ASTM Specifications
ASTM B-75
Clean Bagged
No
End Connection 1
FTG
End Connection 2
Copper
End Connections
FTG x Copper
FM Approved
No
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in
Fitting Type
Straight
Material
Wrot Copper
Maximum Temperature
250
NSF Certified
Yes
NSF Specifications
NSF 61 Annex G
Outside Diameter
5/8 in

 
 
  • Need Help?

    800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday