Mueller Industries IPS Stainless Steel Insert Stiffener

M52911

  • FITS PIPE SIZE
  • PRICE

DESCRIPTION

  • Please contact your local branch for availability in your area
  • Products sold in select areas only

SPECIFICATIONS

End Connection 1
IPS
End Connections
IPS
Fits Pipe Size
1-1/2 in
Lead Law Compliant
Yes
Material
Stainless Steel

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday