0 items

Mueller Industries IPS x MIP Pack Joint Coupling

ME15429N

  • FITTING SIZES
  • PRICE

DESCRIPTION

  • Products sold in select areas only. Please contact your local branch for availability in your area

SPECIFICATIONS

End Connection 1
IPS
End Connection 2
MIP
End Connections
IPS x MIP
Fitting Size 1
2 in
Fitting Size 2
2 in
Fitting Sizes
2 in
Fitting Type
Straight
Lead Law Compliant
Yes
Material
Plastic
Material Type
Polyethylene

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday