Mueller Industries Lineseal III® Cast Iron Buna-N Wheel Handle Butterfly Valve

MB321123OL

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Please contact your local branch for availability in your area
  • Products sold in select areas only

SPECIFICATIONS

Collection
Lineseal III®
End Connection 1
Mechanical Joint
End Connection 2
Mechanical Joint
End Connections
Mechanical Joint
FM Approved
No
Material
Cast Iron
NSF Certified
No
Pressure Class
150#
UL Listed
No
Valve Body Style
Open Left
Valve Operator
Wheel Handle
Valve Seat Material
Buna-N
Valve Size
14 in
Valve Type
Butterfly Valve

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday