Mueller Industries Lock Nut x Flared Angle Check Valve

MH14269N

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

End Connection 1
Lock Nut
End Connection 2
Flared
End Connections
Lock Nut x Flared
Lead Law Compliant
Yes
NSF Certified
No
UL Listed
No
Valve Size
1-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday