Mueller Industries MIP x Copper 90 Degree Elbow Bend

MH15530

  • FITTING SIZES
  • PRICE

DESCRIPTION

  • Products sold in select areas only. Please contact your local branch for availability in your area

SPECIFICATIONS

End Connection 1
MIP
End Connection 2
Copper
End Connections
MIP x Copper
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Sizes
1 in
Fitting Type
Straight
Lead Law Compliant
Yes
Material
Brass
NSF Certified
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday