0 items

Mueller Industries MIPT x Pack Joint Water Service Brass Tee

MH15389N

  • FITTING SIZES
  • PRICE

DESCRIPTION

SPECIFICATIONS

End Connection 1
MIPT
End Connection 2
MIPT
End Connection 3
Pack Joint
End Connections
MIPT x Pack Joint
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Size 3
1 in
Fitting Sizes
1 in
Fitting Type
Straight
Lead Law Compliant
Yes
Material
Brass

 
 
  • Need Help?

    1-800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday