0 items

Mueller Industries Streamline® PRS™ Press x FNPT Copper Adapter

MPF012

  • FITTING SIZES
  • PRICE

DESCRIPTION

  • Anti-creep protection during installation and service
  • Compatible with most common pressing tools and jaws in the market
  • Environmentally friendly system
  • Fast and easy to use
  • For use in plumbing or mechanical applications in above and below ground applications as allowed by local code
  • Includes a 50-year limited warranty against defects in material and workmanship
  • Operating pressure: 200 psi
  • Operating temperature range: -20° F to 250° F
  • Provides reliable 360° leak detection for 1/2" to 2" fittings, regardless of orientation

SPECIFICATIONS

ANSI Specifications
ANSI 372, ANSI 61
ASME Specifications
ASME B16.51
CSA Certified
CSA TIL MSE 13
Clean Bagged
No
Collection
Streamline® PRS™
End Connection 1
Press
End Connection 2
FNPT
End Connections
Press x FNPT
FM Approved
No
Fire Suppression System Rated
No
Fitting Size 1
1-1/4 in
Fitting Size 2
1-1/4 in
Fitting Sizes
1-1/4 in
Fitting Type
Straight
Height
1-11/25 in
IAPMO Listed
Yes
Lead Law Compliant
Yes
Length
1-49/50 in
Material
Copper
Maximum Pressure
200 psi
Maximum Temperature
250
Minimum Temperature
-20
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61
UL Listed
No
Width
1-11/20 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday