Streamline® 1-1/4 x 3/4 in. Copper Reducer Coupling

Part #MUEW01058  |  Item #2229763  |  Manufacturer Part #W 01058

$ 11.04 EACH
(Pricing is for 1-1/4 in x 3/4 in)

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 1 in x 5/8 in

    Part #MUEW01050Item #5161479Mfr. Part #W01050

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 2.26 /EACH
    Added to your cart. View Cart
  • 1-1/4 in x 1 in

    Part #MUEW01056Item #2229762Mfr. Part #W 01056

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 11.04 /EACH
    Added to your cart. View Cart
  • 1-1/4 in x 3/4 in

    Part #MUEW01058Item #2229763Mfr. Part #W 01058

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 11.04 /EACH
    Added to your cart. View Cart

Product Details

Specifications

ANSI Specifications: ANSI 61 Annex G

ASME Specifications: ASME B1.20.1, ASME B16.22, ASME B16.29

ASTM Specifications: ASTM B-280, ASTM B-75, ASTM B-88

Clean Bagged: No

Collection: Streamline®

End Connection 1: Sweat

End Connection 2: Sweat

End Connections: Sweat

FM Approved: No

Fitting Size 1: 1-1/4 in

Fitting Size 2: 3/4 in

Fitting Sizes: 1-1/4 in x 3/4 in

Fitting Type: DWV, Reducing

Material: Copper

NSF Certified: Yes

NSF Specifications: NSF 61 Annex G