Streamline® 5/8 OD CXCXC TEE XHP

Part #MXHP04006  |  Item #7332473  |  Manufacturer Part #X 04006

$ 13.83 EACH

Type:

MXHP04006

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Collection: Streamline®

End Connection 1: Sweat

End Connection 2: Sweat

End Connection 3: Sweat

End Connections: Sweat

Fitting Size 1: 5/8 in

Fitting Size 2: 5/8 in

Fitting Size 3: 5/8 in

Fitting Sizes: 5/8 in

Material: Wrot Copper

Maximum Pressure: 1885 psi

Maximum Temperature: 250

Type: MXHP04006

Weight: 0.08