7/8X7/8X5/8 OD CXCXC TEE XHP
Streamline® 7/8X7/8X5/8 OD CXCXC TEE XHP
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Collection:
- Streamline®
- End Connection 1:
- Female Sweat
- End Connection 2:
- Female Sweat
- End Connection 3:
- Female Sweat
- End Connections:
- Female Sweat x Female Sweat x Female Sweat
- Fitting Size 1:
- 7/8 in
- Fitting Size 2:
- 7/8 in
- Fitting Size 3:
- 5/8 in
- Fitting Sizes:
- 7/8 in x 7/8 in x 5/8 in
- Fitting Type:
- Tee
- Material:
- Wrot Copper
- Maximum Temperature:
- 250
- Pressure - Maximum:
- 1885 psi
- Type:
- MXHP04033
- Weight:
- 0.20 lb