7/8X7/8X5/8 OD CXCXC TEE XHP

You last purchased this on
 
Mueller Industries

Streamline® 7/8X7/8X5/8 OD CXCXC TEE XHP

This product requires certification to purchase.
Brand image
You last purchased this on
 
Mueller Industries

Streamline® 7/8X7/8X5/8 OD CXCXC TEE XHP

  • Fast #
  • Part #MXHP04087
  • Item #7332476
  • Manufacturer Part #X 04087
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

Collection:
Streamline®
End Connection 1:
Female Sweat
End Connection 2:
Female Sweat
End Connection 3:
Female Sweat
End Connections:
Female Sweat x Female Sweat x Female Sweat
Fitting Size 1:
1-5/8 in
Fitting Size 2:
1-5/8 in
Fitting Size 3:
7/8 in
Fitting Sizes:
1-5/8 in x 1-5/8 in x 7/8 in
Fitting Type:
Tee
Material:
Wrot Copper
Maximum Temperature:
250
Pressure - Maximum:
1885 psi
Type:
MXHP04087
Weight:
1.06 lb