0 items

Mueller A-2362 Series Mechanical Joint x Flanged Resilient Wedge Open Left Gate (Less Accessories)

MA236219OL

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Please contact your local branch for availability in your area
  • Products sold in select areas only

SPECIFICATIONS

ANSI Specifications
ANSI 372, ANSI 61, ANSI B16.1 Class 125, ANSI C111, ANSI C509, ANSI C550
ASME Specifications
ASME B16.1 Class 125
ASTM Specifications
ASTM A-126 Class B, ASTM A-536, ASTM B-138, ASTM B-584, ASTM B-98, ASTM D-2000, ASTM F-593, ASTM F-594
AWWA Specifications
AWWA C-111, AWWA C-509, AWWA C-550
Application
Potable Water
Coating
Fusion Bonded Epoxy
Collection
A-2362 Series
Ductile Iron Pipe Type
Ductile Iron Mechanical Joint Pipe
End Connection 1
Mechanical Joint
End Connection 2
Flanged
End Connections
Mechanical Joint x Flanged
FM Approved
Yes
Material
Ductile Iron
Maximum Pressure
250 psig
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61
UL Listed
UL 262
Valve Body Style
Resilient Seated
Valve Disc Material
Ductile Iron
Valve Operator
Wheel Handle
Valve Port Opening
Full Port
Valve Size
8 in
Valve Stem
Non-rising Valve Stem
Valve Type
Gate Valves
Waterworks Application
Water

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday