0 items

Mueller Pro-Gard® Open Right Push-On Resilient Wedge Gate Valve

MA2364OR

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Please contact your local branch for availability in your area
  • Products sold in select areas only

SPECIFICATIONS

ANSI Specifications
ANSI 61, ANSI B2.1
AWWA Specifications
AWWA C-509, AWWA C-550
Coating
Epoxy
Collection
Pro-Gard®
End Connection 1
Push On
End Connection 2
Push On
End Connections
Push On
Material
Iron
Maximum Pressure
250 psig
Valve Body Style
OS&Y
Valve Disc Material
EPDM
Valve Size
6 in
Valve Stem
Rising Valve Stem

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday