0 items

Mueller Stainless Steel Curb Box with Rod

M880SS

Length

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Attaches to the top of the curb stop operating nut with stainless steel cotter pin included
  • Curb box rods provide greater access to the operating nut

SPECIFICATIONS

Brand Model Compatibility
H10314 Curb Box
Length
35 in
Material
Stainless Steel

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday