1-1/4 in. Bronze 150# Thread Mesh Wye Strainer

You last purchased this on
 
Mueller Steam Specialty

LF351 1-1/4 in. Bronze 150# Thread Mesh Wye Strainer

This product requires certification to purchase.
Brand image
You last purchased this on
 
Mueller Steam Specialty

LF351 1-1/4 in. Bronze 150# Thread Mesh Wye Strainer

  • Fast #
  • Part #MLF351MH
  • Item #4670704
  • Manufacturer Part #M6743770
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Threaded cap
  • 20 Mesh screen
  • Lead free bronze
  • Class 125
  • Requires Certification
  • Lead Law Compliant


Specifications

ADA Compliant:
No
Application:
Commercial
BAA Compliant:
No
Collection:
LF351
Cover Material:
Bronze
Depth:
4-3/5 in
End Connection 1:
Female Threaded
End Connection 2:
Female Threaded
End Connections:
Female Threaded
Fitting Size 1:
1-1/4 in
Fitting Size 2:
1-1/4 in
Fitting Sizes:
1-1/4 in
Height:
3-5/8 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
4-7/16 in
Material:
Bronze
Maximum Temperature:
350
Mesh Size:
20
Minimum Temperature:
-20
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Pressure - Maximum:
200 psi
Pressure Class:
125#
Strainer Type:
Wye
UL Listed:
No
Valve Body Material:
Bronze
Valve Body Style:
Y Pattern
Valve Size:
1-1/4 in
Weight:
3 lb
Width:
2-7/10 in