1 in. Carbon Steel 600# Socket Weld Perforated Wye Strainer
Model 582 1 in. Carbon Steel 600# Socket Weld Perforated Wye Strainer
Frequently Purchased Together
Product Details
- Threaded cap
- 0.062 perf screen
- WCB CS
- Used to strain foreign matter from pipelines and provide economical protection for pumps and other mechanical equipment
- Cast carbon steel body and 304 stainless steel screen that is locked securely in place to stop sediment bypass
- Machined seats in body and cap lock the screen in place to prevent sediment bypass and facilitate accurate reseating after servicing
- Sizes 1/4 in. - 2 in. (6 - 50 mm)
- Class 600
Specifications
- ADA Compliant:
- No
- ASTM:
- ASTM A-216 Grade WCB
- Application:
- Commercial
- BAA Compliant:
- No
- Collection:
- Model 582
- Cover Material:
- Carbon Steel
- Depth:
- 4-3/5 in
- End Connection 1:
- Socket Weld
- End Connection 2:
- Socket Weld
- End Connections:
- Socket Weld
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 1 in
- Height:
- 4-3/10 in
- Lead Law Compliance Level:
- Applicable to Lead Leaching, Not Compliant
- Length:
- 4-9/16 in
- Material:
- Carbon Steel, Stainless Steel
- Material Type:
- 304
- Maximum Temperature:
- 750
- Minimum Temperature:
- -20
- Origin:
- Domestic
- Perforation Size:
- 1/16 in
- Pressure - High:
- 600, 1480
- Pressure - Maximum:
- 1480 psi
- Pressure Class:
- 600#, 1015#, 1480#
- Recommended Valve Application:
- Gas, Oil, Steam, Water
- Strainer Type:
- Wye
- UL Listed:
- No
- Valve Body Material:
- Carbon Steel
- Valve Body Style:
- Y Pattern
- Weight:
- 5 lb
- Width:
- 2-1/10 in