0 items

Mueller Steam Specialty 125# Bronze Solder Mesh Wye Strainer

MLF358SN

Fitting Sizes

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 20 Mesh screen
  • Bronze
  • Class 125
  • Threaded cap

SPECIFICATIONS

End Connection 1
Socket
End Connection 2
Socket
Fitting Size 1
1-1/2 in
Fitting Size 2
1-1/2 in
Fitting Sizes
1-1/2 in
Lead Law Compliance Level
Compliant Not Certified
Material
Bronze
Mesh Size
20
Pressure Class
125##
Valve Body Style
Y Pattern

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday