0 items

Mueller Steam Specialty 125# Perforated Wye Strainer

M758

Fitting Sizes

Starting at $197.6
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • .062 Perf screen
  • Bolted cover
  • Cast iron
  • Class 125

SPECIFICATIONS

ASTM Specifications
ASTM A-126 Class B
End Connection 1
Flanged
End Connection 2
Female Threaded
Fitting Size 1
2 in
Fitting Size 2
2 in
Fitting Sizes
2 in
Material
Iron
Maximum Pressure
200 psi
Maximum Temperature
150
NSF Certified
No
Perforation Size
1/16 in
Pressure Class
125#
Valve Body Style
Y Pattern

 
 
  • Need Help?

    1-800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday