0 items

Mueller Steam Specialty 150# Carbon Steel Flanged Perforated Wye Strainer

M781

Fitting Sizes

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • .125 Perf screen
  • Bolted cover
  • Class 150
  • WCB CS

SPECIFICATIONS

ASTM Specifications
ASTM A-216 Grade WCB
End Connection 1
Flanged
End Connection 2
Flanged
Fitting Size 1
6 in
Fitting Size 2
14 in
Fitting Sizes
6 in x 14 in
Material
Carbon Steel
Maximum Pressure
150 psi
Maximum Temperature
565
Perforation Size
1/8 in
Pressure Class
150#
Valve Body Style
Y Pattern

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday