2-1/2 x 2-1/2 in. 125# Solder Bronze Wye Strainer

You last purchased this on
 
Mueller Steam Specialty

LF358 2-1/2 x 2-1/2 in. 125# Solder Bronze Wye Strainer

This product requires certification to purchase.
Brand image
You last purchased this on
 
Mueller Steam Specialty

LF358 2-1/2 x 2-1/2 in. 125# Solder Bronze Wye Strainer

  • Fast #
  • Part #MLF358SNL
  • Item #5067677
  • Manufacturer Part #M6743774
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Threaded cap
  • 0.062 Perf screen
  • Lead free bronze
  • Class 125
  • Requires Certification
  • Lead Law Compliant


Specifications

ADA Compliant:
No
Application:
Commercial
BAA Compliant:
No
Collection:
LF358
Cover Material:
Bronze
Depth:
9-4/5 in
End Connection 1:
Socket
End Connection 2:
Socket
End Connections:
Socket
Fitting Size 1:
2-1/2 in
Fitting Size 2:
2-1/2 in
Fitting Sizes:
2-1/2 in
Height:
8-3/10 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
9-3/4 in
Material:
Bronze
Maximum Temperature:
100
Minimum Temperature:
-20
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Perforation Size:
1/16 in
Pressure - Maximum:
200 psi
Pressure Class:
125#
Recommended Valve Application:
Water
Strainer Type:
Wye
UL Listed:
No
Valve Body Material:
Bronze
Valve Body Style:
Y Pattern
Valve Size:
2-1/2 in
Weight:
12.5 lb
Width:
4-3/5 in