2 in. 600# Wye Strainer

You last purchased this on
 
Mueller Steam Specialty

Model 582 2 in. 600# Wye Strainer

This product requires certification to purchase.
Brand image
You last purchased this on
 
Mueller Steam Specialty

Model 582 2 in. 600# Wye Strainer

  • Fast #
  • Part #M582CSK
  • Item #166346
  • Manufacturer Part #M6701412
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Threaded cap
  • 0.062 perf screen
  • WCB CS
  • Used to strain foreign matter from pipelines and provide economical protection for pumps and other mechanical equipment
  • Cast carbon steel body and 304 stainless steel screen that is locked securely in place to stop sediment bypass
  • Machined seats in body and cap lock the screen in place to prevent sediment bypass and facilitate accurate reseating after servicing
  • Sizes 1/4 in. - 2 in. (6 - 50 mm)
  • Class 600
  • Requires Certification

Specifications

ADA Compliant:
No
ASTM:
ASTM A-216 Grade WCB
Application:
Commercial
BAA Compliant:
No
Collection:
Model 582
Cover Material:
Carbon Steel
Depth:
6-4/5 in
End Connection 1:
Socket Weld
End Connection 2:
Socket Weld
End Connections:
Socket Weld
Fitting Size 1:
2 in
Fitting Size 2:
2 in
Fitting Sizes:
2 in
Height:
7-9/10 in
Lead Law Compliance Level:
Applicable to Lead Leaching, Not Compliant
Length:
6-15/16 in
Material:
Carbon Steel, Stainless Steel
Material Type:
304
Maximum Temperature:
750
Minimum Temperature:
-20
NSF Certified:
No
Origin:
Domestic
Perforation Size:
1/16 in
Pressure - High:
600, 1480
Pressure - Maximum:
1480 psi
Pressure Class:
600#, 1015#, 1480#
Recommended Valve Application:
Gas, Oil, Steam, Water
Strainer Type:
Wye
UL Listed:
No
Valve Body Material:
Carbon Steel
Valve Body Style:
Y Pattern
Weight:
15 lb
Width:
3-4/5 in