0 items

Mueller Steam Specialty 250# Wye Strainer with Blow-Off Outlet

M11MN

Fitting Sizes

Starting at $21.17
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Bolted cover
  • Cast iron
  • Class 250
  • Includes 0.062 perforated screen

SPECIFICATIONS

ASTM Specifications
ASTM A-126-B
End Connection 1
Threaded
End Connection 2
Threaded
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Sizes
1 in x 1 in
Length
4 in
Material
Cast Iron, Stainless Steel
Material Type
304L
Maximum Pressure
400 psi
Maximum Temperature
150
Mesh Size
20
NSF Certified
No
Pressure Class
250#
Recommended Valve Application
Steam, Water
Width
2-5/8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday