3/4 in. Bronze 300# Thread Mesh Wye Strainer

You last purchased this on
 
Mueller Steam Specialty

Model LF352 3/4 in. Bronze 300# Thread Mesh Wye Strainer

This product requires certification to purchase.
Brand image
You last purchased this on
 
Mueller Steam Specialty

Model LF352 3/4 in. Bronze 300# Thread Mesh Wye Strainer

  • Fast #
  • Part #MLF352MF
  • Item #3930179
  • Manufacturer Part #M6732314
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Threaded cap
  • 20 Mesh screen
  • Lead free bronze
  • Used to strain foreign matter from pipelines and provide economical protection for pumps and other mechanical equipment
  • Lead free brass body and cap and 304 stainless steel screen
  • Special flared screen opening on upstream end to provides unrestricted flow through the strainer
  • Sizes 3/8 in. - 3 in. (10 - 80 mm)
  • Class 250
  • Requires Certification
  • Lead Law Compliant


Specifications

ADA Compliant:
No
ASTM:
ASTM C-87800
Application:
Commercial
BAA Compliant:
No
Collection:
Model LF352
Cover Material:
Bronze
Depth:
3 in
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Sizes:
3/4 in
Height:
3-1/2 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
3 in
Material:
Bronze, Stainless Steel
Material Type:
304
Maximum Temperature:
350
Mesh Size:
20
Minimum Temperature:
-20
NSF:
NSF 372, NSF 61
Origin:
Domestic
Pressure - High:
300, 400
Pressure Class:
250#, 300#, 400#
Recommended Valve Application:
Gas, Oil, Water
Strainer Type:
Wye
UL Listed:
No
Valve Body Material:
Bronze
Valve Body Style:
Y Pattern
Weight:
1.38 lb
Width:
1-7/10 in