Mueller Steam Specialty

3/4 x 3/4 in. 150# Screwed Wye Strainer

Part #MLF351MPSS125F  |  Manufacturer Part #.75-LF351-511108A

Fitting Sizes:

3/4 in x 3/4 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Lead Law Compliant, Not Certified

Specifications

End Connection 1: Threaded

End Connection 2: Threaded

Fitting Size 1: 3/4 in

Fitting Size 2: 3/4 in

Fitting Sizes: 3/4 in x 3/4 in

Lead Law Compliance Level: Compliant Not Certified

Length: 3 in

Material: [Bronze, Stainless Steel]

Material Type: 304L

Maximum Pressure: 200 psi

Maximum Temperature: 150

Mesh Size: 20

NSF Certified: Yes

NSF Specifications: [NSF 61, NSF 372]

Pressure Class: 150#

Recommended Valve Application: Water

Width: 2-3/16 in