Mueller Steam Specialty

4 in. Stainless Steel Wafer Check Valve

Part #M72HHH4HP  |  Manufacturer Part #04.0-72HHH4H

Valve Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Opens at .5 PSI differential
  • CF8M
  • Wafer
  • 150

Specifications

ADA Compliant: No

BAA Compliant: Yes

Depth: 7 in

End Connection 1: Wafer

End Connection 2: Wafer

End Connections: Wafer

Fitting Size 1: 4 in

Fitting Size 2: 4 in

Fitting Sizes: 4 in

Height: 3 in

Material: Stainless Steel

NSF Certified: No

Pressure Class: 150#

UL Listed: No

Valve Body Material: Stainless Steel

Valve Body Style: Wafer

Valve Disc Material: 316 Stainless Steel

Valve Seat Material: Viton

Valve Size: 4 in

Valve Type: Check Valve

Weight: 1

Width: 7 in