5 in. 125# IMP Cast Iron Flanged Wye Strainer

You last purchased this on
 
Mueller Steam Specialty

Model 758 5 in. 125# IMP Cast Iron Flanged Wye Strainer

This product requires certification to purchase.
Brand image
You last purchased this on
 
Mueller Steam Specialty

Model 758 5 in. 125# IMP Cast Iron Flanged Wye Strainer

  • Fast #
  • Part #M758NS
  • Item #1687350
  • Manufacturer Part #M6706959
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Bolted cover
  • 0.125 perf screen
  • Cast iron
  • Sizes 3/4 in. - 24 in. (20 - 600 mm)
  • Used to strain foreign matter from pipelines and provide economical protection for pumps and other mechanical equipment
  • Tapered seats in both the body and cover flange retain screen and prevent particle bypass
  • 304 stainless steel screen
  • Class 125
  • Requires Certification

Specifications

ADA Compliant:
No
ASTM:
ASTM A-126 Class B
Application:
Commercial
BAA Compliant:
No
Collection:
Model 758
Cover Material:
Cast Iron
Depth:
12-1/5 in
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
Fitting Size 1:
5 in
Fitting Size 2:
5 in
Fitting Sizes:
5 in
Height:
16-3/10 in
Lead Law Compliance Level:
Applicable to Lead Leaching, Not Compliant
Length:
15-5/8 in
Material:
Cast Iron, Stainless Steel
Material Type:
304
Maximum Temperature:
450
Minimum Temperature:
-20
Origin:
Global
Perforation Size:
1/8 in
Pressure - High:
125, 200
Pressure - Maximum:
200 psi
Pressure Class:
125#, 200#
Recommended Valve Application:
Gas, Oil, Water
Strainer Type:
Wye
UL Listed:
No
Valve Body Material:
Cast Iron
Valve Body Style:
Y Pattern
Weight:
95 lb
Width:
10 in