5 x 5 in. Cast Iron Flanged End Perforated Wye Strainer
752 5 x 5 in. Cast Iron Flanged End Perforated Wye Strainer
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Cast iron
- Bolted cover
- Y Pattern
- .062 Perf screen
Specifications
- ADA Compliant:
- No
- ASME:
- ASME B16.1
- ASTM:
- ASTM A-126 Class B
- Application:
- Commercial
- BAA Compliant:
- No
- Collection:
- 752
- Cover Material:
- Cast Iron
- Depth:
- 18-3/10 in
- End Connection 1:
- Flanged
- End Connection 2:
- Female Threaded
- End Connections:
- Flanged x Female Threaded
- Fitting Size 1:
- 5 in
- Fitting Size 2:
- 2 in
- Fitting Sizes:
- 5 in x 2 in
- Height:
- 11 in
- Lead Law Compliance Level:
- Applicable to Lead Leaching, Not Compliant
- Length:
- 18-1/4 in
- Material:
- Cast Iron
- Maximum Temperature:
- 450
- Minimum Temperature:
- -20
- NSF Certified:
- No
- Perforation Size:
- 1/8 in
- Pressure - Maximum:
- 250 psi, 500 psi
- Pressure Class:
- 250#
- Strainer Type:
- Wye
- UL Listed:
- No
- Valve Body Material:
- Cast Iron
- Valve Body Style:
- Y Pattern
- Valve Size:
- 5 in
- Weight:
- 146 lb
- Width:
- 18-2/5 in