6 in. 150# Carbon Steel Flanged Perforated Wye Strainer

You last purchased this on
 
Mueller Steam Specialty

Model 781 6 in. 150# Carbon Steel Flanged Perforated Wye Strainer

This product requires certification to purchase.
Brand image
You last purchased this on
 
Mueller Steam Specialty

Model 781 6 in. 150# Carbon Steel Flanged Perforated Wye Strainer

  • Fast #
  • Part #M781CSU
  • Item #309602
  • Manufacturer Part #M6703754
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Bolted cover
  • 0.125 perf screen
  • WCB CS
  • Designed for high pressure and high temperature services
  • Sizes 1/2 in. - 24 in. (15 - 600 mm)
  • Used to strain foreign matter from pipelines and provide economical protection for pumps and other mechanical equipment
  • Cast carbon steel, carbon-moly, or chrome-moly body and heavy-gauge 304 stainless steel screen that is locked securely in place to stop sediment bypass
  • Class 150
  • Requires Certification

Specifications

ADA Compliant:
No
ASTM:
ASTM A-216 Grade WCB
Application:
Commercial
BAA Compliant:
No
Collection:
Model 781
Cover Material:
Carbon Steel
Depth:
18-1/2 in
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
Fitting Size 1:
6 in
Fitting Size 2:
6 in
Fitting Sizes:
6 in
Height:
19 in
Lead Law Compliance Level:
Applicable to Lead Leaching, Not Compliant
Length:
18-1/2 in
Material:
Cast Iron, Stainless Steel
Material Type:
304
Maximum Temperature:
565
Minimum Temperature:
-20
Origin:
Domestic
Perforation Size:
1/8 in
Pressure - High:
150, 285
Pressure - Maximum:
150 psi
Pressure Class:
150#, 285#
Recommended Valve Application:
Gas, Oil, Water
Strainer Type:
Wye
UL Listed:
No
Valve Body Material:
Carbon Steel
Valve Body Style:
Y Pattern
Weight:
153 lb
Width:
11 in