0 items

Mueller Steam Specialty 600# Screwed NPT Stainless Steel Wye Strainer

M581SSN

  • SIZE
  • PRICE

DESCRIPTION

  • End connection: Threaded
  • Opening size: 0.125
  • Pressure class: 600#
  • Valve body material: CF8M Stainless steel

SPECIFICATIONS

ASTM Specifications
ASTM A-216, ASTM A-240
End Connection 1
NPT
End Connection 2
NPT
Fitting Size 1
3/8 in
Fitting Size 2
3/8 in
Length
2-15/16 in
Material
Carbon Steel, Stainless Steel
Material Type
304L
Maximum Pressure
1480 psi
Maximum Temperature
100
NSF Certified
No
Pressure Class
600#
Recommended Valve Application
Water
Size
3/8 in x 3/8 in
Width
2-3/8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday