0 items

Mueller Steam Specialty Model 581-SS 600# Stainless Steel Thread Perforated Wye Strainer

M581SS

Fitting Sizes

1/2 in
Starting at $214.18
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 0.062 Perf screen
  • CF8M SS
  • Class 600
  • Threaded cap

SPECIFICATIONS

ASTM Specifications
ASTM A-126
Collection
Model 581-SS
End Connection 1
Screwed
End Connection 2
Screwed
End Connections
Screwed
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in
Material
Stainless Steel
Maximum Pressure
1480 psi
Maximum Temperature
100
Mesh Size
1/16
Perforation Size
1/16 in
Pressure Class
600#
Strainer Type
Wye
Valve Body Style
Y Pattern

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday