0 items

Mueller Steam Specialty Cast Iron 250# Thread 20 Mesh Wye Strainer

M11MCI

Fitting Sizes

Starting at $20.14
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 20 Mesh screen
  • Cast iron
  • Class 250
  • Screwed cap

SPECIFICATIONS

ASTM Specifications
ASTM A-126 Class B
End Connection 1
Female Threaded
End Connection 2
Female Threaded
End Connections
Female Threaded
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in
Material
Iron
Maximum Pressure
400 psi
Maximum Temperature
150
Mesh Size
20
Pressure Class
250#

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday