0 items

Mueller Steam Specialty Ductile Iron EPDM Lug Lever Operator Butterfly Valve

M88INB61

Valve Size

Starting at $82.42
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Provide backup for the primary shaft seal formed by the disc/seat interface
  • Stem bushings provide shaft support for proper stem alignment and minimize stem deflection
  • Stem is a one-piece design for maximum strength and is retained in valve body for blowout proof operation
  • Stem seals prevent external contamination of stem area

SPECIFICATIONS

End Connection 1
Lug
End Connection 2
Lug
End Connections
Lug
FM Approved
No
Material
Ductile Iron
Maximum Pressure
200 psi
NSF Certified
No
Pressure Class
200#
UL Listed
No
Valve Body Style
Lug
Valve Disc Material
Bronze
Valve Operator
Lever Handle
Valve Seat Material
EPDM
Valve Size
4 in
Valve Type
Butterfly Valves

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday