0 items

Mueller Steam Specialty Imp Cast Iron 125# Flanged Wye Strainer

M758N

Fitting Sizes

Starting at $239.24
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • .062 Perf screen
  • Bolted cover
  • Cast iron
  • Class 125

SPECIFICATIONS

ASTM Specifications
ASTM A-126 Class B
End Connection 1
Flanged
End Connection 2
Flanged
Fitting Size 1
2-1/2 in
Fitting Size 2
4 in
Fitting Sizes
2-1/2 in x 4 in
Material
Iron
Maximum Pressure
200 psi
Maximum Temperature
150
Perforation Size
1/16 in
Pressure Class
125#
Valve Body Style
Y Pattern

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday