1/2 in. Cast Iron 250# Thread 20 Mesh Wye Strainer

You last purchased this on
 
Mueller Steam Specialty

Model 11M 1/2 in. Cast Iron 250# Thread 20 Mesh Wye Strainer

This product requires certification to purchase.
Brand image
You last purchased this on
 
Mueller Steam Specialty

Model 11M 1/2 in. Cast Iron 250# Thread 20 Mesh Wye Strainer

  • Fast #
  • Part #M11MCID
  • Item #24885
  • Manufacturer Part #M6700137
3.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Screwed cap
  • 20 mesh screen
  • Cast iron
  • Used to strain foreign matter from pipelines and provide economical protection for pumps and other mechanical equipment
  • Sizes 1/4 in. - 4 in. (6 - 100 mm)
  • 304 stainless steel screen
  • Machined seats in both body and cap align and lock the screen in place to stop sediment bypass
  • Class 250
  • Requires Certification

Specifications

ADA Compliant:
No
ASTM:
ASTM A-126 Class B
Application:
Commercial
BAA Compliant:
No
Collection:
Model 11M
Cover Material:
Cast Iron
Depth:
3-1/5 in
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
Height:
2-9/10 in
Lead Law Compliance Level:
Applicable to Lead Leaching, Not Compliant
Length:
3-3/16 in
Material:
Cast Iron, Stainless Steel
Material Type:
304
Maximum Temperature:
400
Mesh Size:
20
Minimum Temperature:
-20
Origin:
Domestic
Pressure - High:
250, 400
Pressure Class:
250#, 400#
Recommended Valve Application:
Gas, Oil, Steam, Water
Strainer Type:
Wye
UL Listed:
No
Valve Body Material:
Cast Iron
Valve Body Style:
Y Pattern
Weight:
1.6 lb
Width:
1-3/10 in