Mueller Steam Specialty Model 11M 3 in. 250# Wye Strainer with Blow-Off Outlet

M11MNM

Manufacturer Part #: M6707320

Fitting Sizes

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Cast iron
  • Screwed cap
  • 0.062 Perf screen
  • Class 250

SPECIFICATIONS

ADA Compliant
No
BAA Compliant
No
Collection
Model 11M
Depth
10 in
End Connection 2
Female Threaded
End Connections
Female Threaded
Fitting Size 2
3 in
Height
8-4/5 in
NSF Certified
No
Perforation Size
1/16 in
Valve Body Material
Iron
Weight
30
Width
5-3/5 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday