Model 353 1/2M 3/4 in. 150 - 175# Bronze Sweat Perforated Wye Strainer

Part #M35312MF  |  Item #249540  |  Manufacturer Part #.75-353.5M

Fitting Sizes:

3/4 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • End connection: Threaded
  • Valve body material: Bronze
  • Mesh size: 20
  • Pressure class: 150 175# SWT

Not Approved for Potable Water Applications

Documents

Specifications

ASTM Specifications: ASTM B-61

Collection: Model 353 1/2M

End Connection 1: Threaded

End Connection 2: Threaded

End Connections: Threaded

Fitting Size 1: 3/4 in

Fitting Size 2: 3/4 in

Fitting Sizes: 3/4 in

Lead Law Compliance Level: Not Approved for Potable Water Applications

Material: Bronze

Mesh Size: 20

Pressure Class: 175#

Strainer Type: Wye