Mueller Steam Specialty Model 781-SS Flanged Cast Carbon Steel or Alloy Wye Strainer

M781SS

Manufacturer Part #: 02.0-781SS

Fitting Sizes

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • .062 Perf screen
  • Bolted cover
  • CF8M SS
  • Y Pattern

SPECIFICATIONS

ADA Compliant
No
ASTM Specifications
ASTM A-351 Grade CF8M
Collection
Model 781-SS
Cover Material
Stainless Steel
End Connection 1
Flanged
End Connection 2
Flanged
End Connections
Flanged
Fitting Size 1
2 in
Fitting Size 2
4 in
Fitting Sizes
2 in x 4 in
Length
7-7/8 in
Material
Stainless Steel
Maximum Pressure
275 psig
Maximum Temperature
100
NSF Certified
No
Perforation Size
1/16 in
Pressure Class
150#
Strainer Type
Wye
Valve Body Material
Stainless Steel
Valve Body Style
Y Pattern
Valve Size
2 in
Weight
18

 
 
  • Need Help?

    800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday