Mueller Steam Specialty Model 782 4 x 4 in. 300# Flanged Carbon Steel Wye Strainer

M782CSWE514308BP

Manufacturer Part #: M6703037

Fitting Sizes

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • WCB CS
  • Bolted cover
  • 0.062 Perf screen
  • Class 300

SPECIFICATIONS

ADA Compliant
No
ASTM Specifications
ASTM WCB
Collection
Model 782
End Connection 1
Flanged
End Connection 2
Flanged
End Connections
Flanged
Fitting Size 1
4 in
Fitting Size 2
2 in
Fitting Sizes
4 in x 2 in
Material
Carbon Steel
Material Type
304L
Maximum Temperature
150
NSF Certified
No
Pressure Class
300#
Valve Body Material
Carbon Steel
Weight
90

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday