3 in. Ductile Iron Lug EPDM Lever Handle Butterfly Valve

You last purchased this on
 
Mueller Steam Specialty

Model 88™ 3 in. Ductile Iron Lug EPDM Lever Handle Butterfly Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Mueller Steam Specialty

Model 88™ 3 in. Ductile Iron Lug EPDM Lever Handle Butterfly Valve

  • Fast #
  • Part #M88INB61M
  • Item #4084814
  • Manufacturer Part #M6717830
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Stem bushings provide shaft support for proper stem alignment and minimize stem deflection
  • Stem seals prevent external contamination of stem area
  • Stem is a one-piece design for maximum strength and is retained in valve body for blowout proof operation
  • Provide backup for the primary shaft seal formed by the disc/seat interface
  • Requires Certification

Specifications

ANSI:
ANSI Class 125, ANSI Class 150
API:
API 609
ASTM:
ASTM A-536
Collection:
Model 88™
End Connection 1:
Lug
End Connection 2:
Lug
End Connections:
Lug
FM Approved:
No
ISO:
ISO 5211
MSS:
MSS SP-67
Material:
Ductile Iron, Stainless Steel, Rubber
Material Type:
316 SS, EPDM
Maximum Temperature:
250
Minimum Temperature:
-5
NSF Certified:
No
Pressure - High:
200
Pressure Class:
200#
Recommended Valve Application:
Water, Air, Oil, Gas
UL Listed:
No
Valve Body Material:
Ductile Iron
Valve Body Style:
Lug
Valve Disc Material:
316 Stainless Steel
Valve Operator:
Lever Handle
Valve Seat Material:
EPDM
Valve Size:
3 in
Valve Stem:
Blowout-proof
Valve Type:
Butterfly Valve