3 in. Cast Bronze Solder 20 Mesh Wye Valve Stainer
Model LF358 3 in. Cast Bronze Solder 20 Mesh Wye Valve Stainer
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Used to strain foreign matter from pipelines and provide economical protection for pumps and other mechanical equipment
- Lead free bronze body and 304 stainless steel screen that is securely seated to eliminate sediment bypass
- Sizes 1?4 in. – 3 in. (6 – 80 mm)
- Lead free construction complies with lead free installation requirements
Specifications
- ADA Compliant:
- No
- Collection:
- Model LF358
- End Connection 1:
- Solder
- End Connection 2:
- Solder
- End Connections:
- Solder
- Fitting Size 1:
- 3 in
- Fitting Sizes:
- 3 in
- Length:
- 10-3/8 in
- Material:
- Cast Bronze, Stainless Steel
- Material Type:
- 304
- Maximum Temperature:
- 100
- Mesh Size:
- 20
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- Perforation Size:
- 3/50 in
- Pressure - High:
- 175
- Pressure - Maximum:
- 400 psi
- Pressure Class:
- 125#, 175#
- Recommended Valve Application:
- Gas, Oil, Water
- Strainer Type:
- Wye