0 items

Mueller Steam Specialty Wafer Cast Iron and Stainless Steel Check Valve

M71AHB3H

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Double disc design
  • End connection: Wafer
  • Pressure class: 125#
  • Stainless steel shaft, bronze disc Buna seat
  • Stainless steel spring
  • Valve body material: Cast iron

SPECIFICATIONS

End Connection 1
Wafer
Material
Cast Iron, Stainless Steel
NSF Certified
No
Pressure Class
125#
UL Listed
No
Valve Body Style
Wafer
Valve Seat Material
Buna-N
Valve Size
14 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday