Wye 2 in. Carbon Steel Flanged Mesh Size Valve Strainer
Model 781 Wye 2 in. Carbon Steel Flanged Mesh Size Valve Strainer
Frequently Purchased Together
Product Details
- WCB carbon steel
- Bolted cover
- Y pattern
- Designed for high pressure and high temperature services
- Sizes 1/2 in. - 24 in. (15 - 600 mm)
- Used to strain foreign matter from pipelines and provide economical protection for pumps and other mechanical equipment
- Cast carbon steel, carbon-moly, or chrome-moly body and heavy-gauge 304 stainless steel screen that is locked securely in place to stop sediment bypass
- 0.062 perf screen
Specifications
- ADA Compliant:
- No
- ASTM:
- ASTM A-216 Grade WCB
- Application:
- Commercial, Industrial
- BAA Compliant:
- No
- Collection:
- Model 781
- Cover Material:
- Carbon Steel
- Depth:
- 7-4/5 in
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 2 in
- Fitting Sizes:
- 2 in
- Height:
- 6 in
- Lead Law Compliance Level:
- Applicable to Lead Leaching, Not Compliant
- Length:
- 7-7/8 in
- Material:
- Cast Iron, Stainless Steel
- Material Type:
- 304
- Maximum Temperature:
- 565
- Minimum Temperature:
- -20
- NSF Certified:
- Yes
- Origin:
- Global
- Perforation Size:
- 1/16 in
- Pressure - High:
- 150, 285
- Pressure Class:
- 150#, 285#
- Recommended Valve Application:
- Gas, Oil, Water
- Strainer Type:
- Wye
- UL Listed:
- No
- Valve Body Material:
- Carbon Steel
- Valve Body Style:
- Y Pattern
- Weight:
- 18 lb
- Width:
- 8-3/10 in