Mueller Super Centurion® White 4 ft. Mechanical Joint Assembled Fire Hydrant

MA421MJOLPNDOWH40

Depth of Trench

4 ft
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Includes 2 hose nozzles and 1 pumper nozzle
  • Please contact your local branch for availability in your area
  • Products sold in select areas only

SPECIFICATIONS

AWWA Specifications
AWWA C-502
Collection
Super Centurion®
Color Finish
White
Depth of Trench
4 ft
End Connection 1
Mechanical Joint
End Connection 2
Mechanical Joint
End Connections
Mechanical Joint
Maximum Pressure
250 psi
UL Listed
Yes
Valve Size
4-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday