Mueller Super Centurion® Yellow Mechanical Joint Assembled Fire Hydrant

MA423LAOLMJY

Depth of Trench

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Includes 2 hose nozzles and 1 pumper nozzle
  • Please contact your local branch for availability in your area
  • Products sold in select areas only

SPECIFICATIONS

AWWA Specifications
AWWA C-502
Collection
Super Centurion®
Color Finish
Yellow
Depth of Trench
3 ft 6 in
End Connection 1
Mechanical Joint
End Connection 2
Mechanical Joint
End Connections
Mechanical Joint
Fitting Size 1
6 in
Fitting Size 2
6 in
Fitting Sizes
6 in
Maximum Pressure
250 psi
UL Listed
Yes
Valve Size
5-1/4 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday