0 items

Mulberry Metal Products 4-11/16 in. Square Flat Blank Steel Cover

M11301

  • MATERIAL
  • PRICE

DESCRIPTION

SPECIFICATIONS

Inside Diameter
4-11/16 in
Material
Steel
UL Listed
Yes

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday