4 in. Round Aluminum Box Whirlpool in Bronze
4 in. Round Aluminum Box Whirlpool in Bronze
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- CSA Certified:
- Yes
- Capacity:
- 15.3 cu in
- Color Finish Name:
- Bronze
- Depth:
- 1-1/2 in
- Diameter - Inside 1:
- 4 in
- Material:
- Aluminum
- UL Listed:
- Yes