4 in. Round Aluminum Box Whirlpool in White

You last purchased this on
 
Mulberry Metal Products

4 in. Round Aluminum Box Whirlpool in White

This product requires certification to purchase.
You last purchased this on
 
Mulberry Metal Products

4 in. Round Aluminum Box Whirlpool in White

  • Fast #
  • Part #M30316W
  • Item #2341574
  • Manufacturer Part #30316W
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

CSA Certified:
Yes
Capacity:
15.3 cu in
Color Finish Name:
White
Depth:
1-1/2 in
Diameter - Inside 1:
4 in
Material:
Aluminum
UL Listed:
Yes